Abbotsford
IBVFS100G

ABB CIFS-100G Iberville® Single Gang Blank Cover (Cast Aluminum), Blank – Box Mount (Gasket Glued on Cover)

Price $43.5600 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CIFS-100G
Country of origin:Canada

Description

The IBERVILLE FS DRYTITE Box series is designed to windstanding exterior and wet environnment. Available in non-gangable version for conduit fittings with gasket sealed covers for all types of devices, they are certified CSA and come gray molded aluminium.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name FS Cover Type 1-Unit, Blank
Length 111.125 mm Width 73.025 mm
Material Cast Aluminum Color Silver
Finish Untreated Mounting Type Screw, Horizontal and Vertical
Standards 5043-200 UPC 622538816702

Packages

1 - UNIT - 1 25 - UNIT = 25