EGS 3/4 inch 1-Gang Ocal FSC Series Shallow Cast Device Box Malleable Iron, Silver/Grey
Description
FS single-gang cast device box with corrosion-resistant ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers. Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock. They have ridge top construction for positive cover/gasket/box fit. Accurately tapped, tapered threads for tight, rigid joints, ground continuity. UNILETS® for use with threaded rigid conduit and IMC.
Specifications
Brand Name | Appleton | Item Name | FS Weatherproof Box |
Type | 2-Inlets, Rectangular, Shallow, Sealable | Length | 109.8 mm |
Width | 69.9 mm | Depth | 0.9 mm |
Number of Gangs | 1 | Material | Cast Iron |
Finish | Galvanic/Electrolytic Zinc Plated | Mounting Type | Wall/Ceiling, Screw |
Gangable | True | Cable Entry | 3/4 in Conduit |
UPC | 781381237789 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |