box3104kssx

ABB 2 inch Deep, Gangable 3 inch x 2 inch Iberville Steel Stud Device Box

In Stock
Price $8.8389 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci3104-kssx

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name Thomas & Betts Item Name Device Box
Type 6-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 2 in
Cubic Capacity 16 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Includes Nail Lugs
Standards CSA 5043

Packages

25 - UNIT = (25) 2100 - UNIT = 2100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok