Abbotsford
box1104lht

ABB 2-1/2 inch Deep, Gangable 3 inch x 2 inch Iberville Device Loomex Box, P. Tabs

Price $5.0053 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC1104-LHT

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Device Box Type Rectangular, 4-Inlet, 1-Outlet
Length 76.2 mm Width 50.8 mm
Depth 2-1/2 in Cubic Capacity 12.5 in³
Material Steel Finish Continuously Galvanized
Color Silver Mounting Type Hollow Wall, Connector Socket , Screw
Standards CSA 5043 Application For Non-Metallic Sheathed Cable
UPC 622538414304

Packages

32 - UNIT - 32 50 - UNIT = (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok