Abbotsford
covgsb2

ABB 2 inch Deep 2 Gang IBERVILLE Pre-ganged Box, Steel

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIGSB-2

Description

The IBERVILLE UTILITY Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything. Available in pre-gangable version for conduit fittings, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Utility Box Type Pre-Ganged, 2-Outlet, 16-Inlet, Rectangular
Length 101.6 mm Width 177.8 mm
Depth 50.8 mm Cubic Capacity 52 in³
Material Steel Color Silver
Number of Knockouts 16 Mounting Type Screw, Wall/Ceiling
Gangable Yes Standards CSA 5043
UPC 622538416025

Packages

1 - UNIT - 1 10 - UNIT = 10 800 - UNIT = 800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok