Abbotsford
box1110

ABB BC1110 Surface Mount Metallic Utility Box

Price $3.1971 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC1110

Description

The IBERVILLE UTILITY Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything. Available in non-gangable version for conduit fittings, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Utility Box Type Rectangular, 10-Inlet, 1-Outlet
Length 101.6 mm Width 60.3 mm
Depth 47.6 mm Cubic Capacity 16.5 in³
Material Steel Color Silver
Number of Knockouts 10 Mounting Type Wall/Ceiling, Screw
Gangable True Standards CSA Certified
UPC 622538415059

Packages

50 - UNIT - (50) 500 - UNIT - 500 2400 - UNIT - 2400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok