Abbotsford
boxmbs2hv

ABB CIMBS-2-HV 2-3/8 inch deep x 4 inch High 20.25 Cu.In. Iberville 2-Gang Masonry Box

Price $69.9093 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIMBS-2-HV

Description

The IBERVILLE 347V Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything.They are made for 347 volts installation required more spaces and isolation barrier. Available in non-gangable version for conduit fittings, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Masonry Box Type Pre-Ganged, Rectangular, 4-Inlet, 2-Outlet
Length 101.6 mm Width 103.2 mm
Depth 60.3 mm Cubic Capacity 20.5 in³
Number of Gangs 2 Material Steel
Color Silver Number of Knockouts 4
Mounting Type Wall/Ceiling, Screw Standards CSA 5043
UPC 622538417022

Packages

1 - UNIT - 1 10 - UNIT = 10 1080 - UNIT = 1080
This website uses cookies to ensure you get the best experience on our website. Read more
Ok