Description
PRODUCT FEATURES:- Designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support- Depth: 1-1/2 inches- Volume: 15 Cubic Inches- Concentric knockouts- Raised ground screw
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Octagonal Box | Type | 12-Inlet, 1-Outlet |
| Length | 4 in | Width | 101.6 mm |
| Depth | 38.1 mm | Cubic Capacity | 15 in³ |
| Material | Steel | Color | Silver |
| Mounting Type | Wall, Ceiling | Gangable | True |
| Standards | CSA 5043 | UPC | 622538411686 |
Packages
| 50 - UNIT = (50) | 360 - UNIT = 360 | 3000 - SKID - 3000 |