Abbotsford
box12042hv

ABB 2-1/2 inch Deep 2-Gang Iberville Switch Box

Price $45.0847 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1204-2-HV

Description

The IBERVILLE 347V Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything.They are made for 347 volts installation required more spaces and isolation barrier. Available in non-gangable version for conduit fittings, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Switch Box Type 2-Outlet, 4-Inlet, Rectangular
Length 3 in Width 4-1/2 in
Depth 2-1/2 in Cubic Capacity 32 in³
Number of Gangs 2 Material Steel
Finish Galvanized Color Silver
Number of Knockouts 2 Mounting Type Hollow Wall, Screw
Gangable True For Use With 347 V Box
Includes CIHVP Partition, Nail Lug Standards CSA 5043 Certified
Application For Two Number of Wiring Devices UPC 622538414748

Packages

1 - UNIT - 1 10 - UNIT = 10 720 - UNIT = 720
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok