Abbotsford
box2104lssax

ABB 2-1/2 inch Deep, Non-Gangable 3 inch High 12.5 Cu.In. Iberville Steel Stud Device Box, Wraparound Bracket

Price $13.5471 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2104-LSSAX

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 2-1/2 in
Cubic Capacity 12.5 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, Bracket Includes Nail Lugs
Standards CSA 5043 UPC 622538413659

Packages

25 - UNIT - (25) 9800 - UNIT - 9800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok