Abbotsford
boxswb25

ABB 1-1/2 inch Iberville Non-Gangable Steel Box

Price $18.2743 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SWB-25

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Switch Box Type 1-Outlet, Rectangular, 6-Inlet
Length 3 in Width 2 in
Depth 1-1/2 in Cubic Capacity 12.5 in³
Material Steel Finish Continuously Galvanized
Color Silver Mounting Type Hollow wall
Gangable No For Use With Non-Metallic Sheathed Cable
Standards UL E2969 Listed Application For use with non-metallic sheathed cable
UPC 785991125504

Packages

1 - UNIT - 1 25 - UNIT = (25) 200 - UNIT = 200 9600 - UNIT = 9600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok