Abbotsford
gecp9epe03

ABB P9EPE03 ENCL 3H FOR P9S GRYPLASTIC

Price $54.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9EPE03

Description

Enclosure for use with P9S and P9X operators. Made of plastic. NEMA type-1/3/3R/3S/4/4X/12/13/IP66.

Specifications

Brand Name GE Item Name Enclosure
Type Pushbutton NEMA Rating NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13
Mounting Type Panel Material Plastic
Color Gray For Use With P9S and P9X Operators
UPC 017018890035

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok