box52171k

ABB 4 inch Metallic Square Box

In Stock
Price $9.1769 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:BC52171-K

Description

The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.

Specifications

Brand Name Thomas & Betts Item Name Square Outlet Box
Type 22-Inlet, 1-Outlet Length 4 in
Width 101.6 mm Depth 54 mm
Cubic Capacity 30 in³ Material Steel
Color Silver Mounting Type Wall/Ceiling
Gangable True Standards CSA 5043
UPC 622538412607

Packages

40 - UNIT = (40) 1440 - SKID - 1440
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok