box72171k

ABB 4-11/16 inch Square Outlet Box

In Stock
Price $7.7039 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc72171-k

Description

PRODUCT FEATURES: - Designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. - Width: 4-11/16 inches - Depth: 2-1/8 inches - Volume: 42 cubic inches - Material: Steel - Concentric knockouts - Raised ground screw

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Square Box Type 22-Inlet, 1-Outlet
Length 4-11/16 in Width 119.1 mm
Depth 54 mm Cubic Capacity 42 in³
Material Steel Color Silver
Mounting Type Wall, Ceiling Gangable True
Standards CSA 5043 UPC 622538412416

Packages

30 - UNIT = (30) 250 - UNIT = 250 900 - SKID - 900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok