Abbotsford
wrm863dpcomal

WIREMOLD 863DPCOMAL 836 Series Dual Service Floor Box Kit

Price $244.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:863DPCOMAL
Documents Documents

Description

Dual service floor box kit. Includes round PVC floor box, one 15 A, 125 V tamper-resistant duplex receptacle, one coax F connector, one RJ45 category 5e connector and brushed aluminium duplex opening cover plate with two flip lids.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type 2-Outlet
Width 5-3/4 in Depth 3-1/2 in
Material Aluminum Color Brass/Silver
Mounting Type In Floor Series/Model 863 Series
Cable Entry Through Floor Includes Duplex Receptacle, Aluminum Cover
Standards cULus Listed, UL File Number E110748, Meets Article 314.27(C) of NEC. Application Commercial, Office
UPC 786564054764

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok