Abbotsford
wrm828prgfiblk

WIREMOLD 828PRGFI-BLK GFI box/cover plate Non Metallic, black

Price $51.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:828PRGFI-BLK
Documents Documents

Description

Non-metallic GFI cover plate. Flip lids. Accepts Ortronics MAB6TJ TracJack, MAB3S2 series II and Wiremold CM series open system adapters, in conjunction with 817, 827 and 837PCC series flanges. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name GFCI Plate Type Floor Box
Length 4.31 in Width 3.29 in
Depth 4.25 in Number of Gangs 1
Material Brass, Plastic Color Black
Mounting Type Screw-On Cable Entry Through Floor
For Use With OmniBox Series Floor Box Standards cULus Listed, Meets Section 314.27 of NEC
Application Commercial, Office UPC 786564006978

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok