
IPEX 2-Gang Scepter F Series Blank Deep Box, Gray
Description
F-Series Double Gang Boxes are designed with universal product compatibility in mind, giving contractors greater ease of installation and cost savings on the job site. Made from lightweight PVC with high impact and tensile strength, the double gang boxes feature extra depth, reducer bushings and molded mounting feet.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | FSU Weatherproof Box | Type | FSU DBL GANG BOX |
Length | 4.62 in | Width | 4.62 in |
Depth | 2-1/2 in | Cubic Capacity | 38.5 in³ |
Number of Gangs | 2 | Material | PVC |
Color | Gray | Series/Model | F |
Gangable | True | Cable Entry | 1/2, 3/4, 1 in Hub |
Standards | UL 514C, CSA C22.2 No. 85 | Application | For Indoor and Outdoor Electrical Outlet Box |
UPC | 622454269255 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |