npi2wswus

ABB 2 Gang 3.7 inch x 4 inch x 2.7 inch Thomas & Betts Device Box, Plastic

Available from manufacturer
Price $9.7628 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:2wsw-us

Description

NUTEK™ two gang switch box. Positioning flange eliminates the need to measure for 1/2 inch drywall. 8 hinged cable entry tabs. Easy access to bottom mounted ground screws. Internal screw bosses for all devices.

Specifications

Brand Name NuTek Type Two-Gang Device Box
Cubic Capacity 33 cu in Material Non-Metallic
Color Gray Cable Entry 8
Standards UL E11461, CSA 5043

Packages

60 - UNIT = (60) 900 - UNIT = 900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok