
IPEX 2-Gang INEXO Insulated Concrete Form Electrical Box
Description
INEXO’s patented design provides a truly professional solution that works with your production schedule and provides the quality installation and finished look that builders require and owners appreciate. INEXO boxes link seamlessly with existing ICF materials, tools and methods. A complete offering designed for ICF walls allow builders to standardize on the use of electrical boxes throughout the building.
Specifications
Brand Name | Ipex | Sub Brand | Inexo |
Item Name | Electrical Outlet Box | Type | 2-Inlet, 2-Outlet, Rectangular |
Number of Gangs | 2 | Material | PVC |
Color | Gray | Mounting Type | Wall/Ceiling |
For Use With | NMD Cables | Standards | CSA C22.2 No. 18.2, 85, UL 514C |
Application | Insulated Concrete Form | UPC | 622454399983 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 12 - UNIT - 12 |