×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
LOTLBLFRB

LOTUS LED LIGHTS 4 inch Fire Rated Octagon Box

Price $36.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:LBL-FRB

Description

Fire Rated 4 inch Octagon box. Designed for surface mount ceiling light fixtures 5 inch diameter and up. Mounts on 1/2 to 1 inch thick drywall (pre-adjusted for 5/8 inch). Fits in 2 inch ceiling space ideal for limited plenum areas. Expandable bars fit 16 to 24 inch spaced joists.

Specifications

Brand Name Lotus LED Lights Item Name Octagon Box
Type Fire Rated Width 7-1/2 in
Depth 4 in Cubic Capacity 33.7 in³
Mounting Type Surface/Ceiling Gangable No
For Use With 2 in Ceiling Space Standards cETL 3193488, UL-514A, CAN/CSA-C22.2 No. 18.1
Application For Residential and Commercial

Packages

1 - UNIT - 1