Abbotsford
npi3wsw

ABB 5-3/4 inch 54 Cu.In. 3-Gang NuTek Non-Metallic Box

Price $13.5472 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3-WSW

Description

Nonmetallic device box. 2-3/4 in. deep, non-gangable for use with nonmetallic sheathed cable.

Specifications

Brand Name ABB Sub Brand NuTek®
Item Name Device Box Type Rectangular, 6-Inlet
Length 95.25 mm Width 95.25 mm
Depth 2.75 in Cubic Capacity 48 in³
Number of Gangs 3 Material Plastic
Color Gray Mounting Type Flush, Screw
Standards CSA 5043 UPC 772197000650

Packages

1 - UNIT - 1 40 - UNIT = (40) 1000 - UNIT = 1000 1960 - UNIT = 196000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok