PRODUCT FEATURES:- One-Gang Device Box- Volume: 18 Cubic Inches- Length: 3-3/4 Inches- Width: 2-1/4 Inches- Depth: 2-3/4 Inches- Color: Gray- Material: Non-Metallic- Cable Entries: 4

ABB 2-3/4 inch 18 Cu.In. NuTek Non-Metallic Device Box
Description
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Device Box | Type | 4-Inlet |
Cubic Capacity | 18 in³ | Number of Gangs | 1 |
Material | Plastic | Finish | Untreated |
Color | Gray | Mounting Type | Flush |
Application | Non-Metallic Sheathed Cable | UPC | 772197000612 |
Packages
1 - UNIT - 1 | 40 - UNIT = 40 | 100 - UNIT = (100) | 2000 - SKID - 2000 |