Abbotsford
TABE987NCAR

ABB E987N-CAR JUNCTION BOX 4X4X4INPVC GRY

Price $76.3187 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E987N-CAR

Description

Molded Junction Box, Length 4 Inch x Width 4 Inch x Depth 4 Inch, Material PVC, Color Gray, Pack of 5

Specifications

Brand Name Thomas & Betts Sub Brand Carlon®
Item Name Junction Box Type Molded Rigid, Non-Metallic
Length 4 in Width 4 in
Depth 4 in Material PVC
Color Gray NEMA Rating NEMA 6P
Standards UL E11461 Application Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications.
UPC 034481132615

Packages

5 - UNIT - (5)