Abbotsford
npiwsw

ABB 2-3/4 inch 18 Cu.In. 1-Gang NuTek Non-Metallic Device Box

Price $2.6306 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WSW

Description

PRODUCT FEATURES:- One-Gang Device Box- Volume: 18 Cubic Inches- Length: 3-3/4 Inches- Width: 2-1/4 Inches- Depth: 2-3/4 Inches- Color: Gray- Material: Non-Metallic- Cable Entries: 4

Specifications

Brand Name Carlon / Nutek Sub Brand NuTek®
Item Name Device Box Type 4-Inlet
Width 2.25 in Cubic Capacity 18 in³
Number of Gangs 1 Material Plastic
Finish Untreated Color Gray
Mounting Type Flush Application Non-Metallic Sheathed Cable
UPC 772197000612

Packages

1 - UNIT - 1 40 - UNIT = 40 100 - UNIT = (100) 2000 - SKID - 2000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok