Range and dryer pvc box 4-11/16 in no gasket.

ABB 4-7/8 inch 26 Cu.In. NuTek Range and Dryer Box, Non-Metallic
Description
Specifications
Brand Name | ABB | Sub Brand | NuTek® |
Item Name | Range and Dryer Box | Type | 4-Inlet |
Cubic Capacity | 61 in³ | Material | Plastic |
Finish | Untreated | Color | Gray |
Mounting Type | Flush | For Use With | Non-Metallic Sheathed Cable |
Standards | CSA 22.2 | Application | For use with non-metallic sheathed cable |
UPC | 772197000599 |
Packages
24 - UNIT = (24) | 900 - UNIT = 900 |