Abbotsford
scesmbh1015

IPEX 4 inch x 1/2 inch, 4 x 3/4 inch Kwikon Standard Slab Box with Molded Connectors

Price $34.7982 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089457

Description

Box inscreed slab 4x1/2in+4x3/4in w/connectors

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Slab Box Type 1-Outlet, 8-Inlets, Square
Depth 101.6 mm Material PVC
Color Gray Cable Entry 16/19 mm
Standards CSA C22.2 No. 18.2, 85, UL 514C Application Light Fixture and Ceiling Fan Support
UPC 622454894570

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok