Description
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, Gray.FEATURES AND BENEFITS:• RoHS Compliant• Broad line of single gang covers for switches and GFCIs.• Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.• Heavy-duty die-cast zinc.• Stainless steel springs.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).
Specifications
| Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
| Item Name | Weatherproof Cover | Type | 1-Unit, Decorator |
| Length | 2.8 in | Width | 115.82 mm |
| Depth | 0.125 in | Material | Die-Cast Zinc |
| Number of Gangs | 1 | Number of Outlets | 1 |
| Color | Gray | Finish | Nano Coated, Matte |
| Mounting Type | Screw, Horizontal | Includes | Hinged Lid |
| Standards | cULus Listed, 2011 NEC Section 406.9(A) | Application | Residential/Commercial |
| UPC | 785007248364 |
Packages
| 1 - UNIT - 1 | 14 - UNIT - 14 |