×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cov52c18ul

SC 52C18 "4SQ RNG 2G, 3/4IN RSD, 9C

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:52 C 18
Documents Documents

Description

4-11/16 Square device box cover.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Outlet Box Cover Type Square
Length 4 in Width 4 in
Depth 3/4 in Material Steel
Number of Gangs 2 Nominal Capacity 9 in³
Number of Outlets 2 Color Silver
Finish Pre-Galvanized Standards UL File Number E2969
UPC 785991139006

Packages

25 - UNIT = (25) 900 - UNIT = 900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok