Abbotsford
onqenp3060

PASS & SEYMOUR 30 inch Plastic Hinged Door Only, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP3060

Description

This standalone hinged door is designed to be purchased in the project trim-out phase to complete installation of the structured wiring assembly.The door attaches easily to the ENP3080 plastic enclosure without the need for tools or the help of a second installer.FEATURES & BENEFITS:• RoHS Compliant• Made with ABS plastic, the enclosure is designed to integrate wireless devices without interference.• Adds 1.2" of depth for cable headroom and 3rd party device compatibility.• Extra venting along the vertical plane allows for superior heat dissipation.• Doors stack efficiently for efficient transportation and warehousing.• Lockable with provided screws, or by utilizing pad lock feature on enclosure.• Covers drywall hole for clean finish• UL listed.

Specifications

Brand Name On-Q Sub Brand Legrand-On-Q
Item Name Cover Type Hinged
Length 30 in Width 16.46 in
Depth 32.48 in Material ABS Cover, Cold Rolled Steel Hinge
Thickness 0.1 in Cable Entry Knockouts located on top and bottom of the enclosure, none on the cover
Color White Finish Thermoplastic
Temperature Rating 32 - 122 °F For Use With Enclosure
Standards UL, cULus Listed, RoHS Compliant Application For Residential Application, Centralized Distribution Enclosure, Wired and Wireless Low Voltage Systems
UPC 804428431602

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok