Abbotsford
lavhpm4915

LEGRAND AV 9 inch-15 inch 4 RU Hinged Panel Mount Rack, Black

Price $321.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:HPM-4-915

Description

15" D X 7" H

Specifications

Brand Name Middle Atlantic Item Name Wall Mount Rack
Type 4RU Material Steel
Color/Finish Black Dimensions 19.61 in W x 15 in D x 7 in H
Includes 10-32 Rack Screws Standards RoHS Compliant, Greenguard
Application For Patch Panels and Networking Equipment UPC 656747115578

Packages

1 - UNIT - 1
Customers who bought this item also bought