Abbotsford
lavwm1518

LEGRAND AV WM-15-18 15RU Wall Mount Rack, Black

Price $377.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:WM-15-18

Description

Mount virtually any data or telecommunications component on this self-squaring wall mount rack. Self-aligning design makes this open frame rack quick and easy to assemble. Ideal for wall mounting fiber-optic equipment, its fixed design prevents kinking or breaking of glass fibers. Rugged steel construction; includes rack screws.

Specifications

Brand Name Middle Atlantic Item Name Wall Mount Rack
Type 15RU Material Steel
Mounting Screw Mount Color/Finish Black
Dimensions 30 in L x 18 in D x 26.25 in H Includes 10-32 Rack Screws
Standards TAA Compliant Application For Data or Telecommunications Component
UPC 656747023965

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok