Abbotsford
cov72c17

ABB 4-11/16 inch x 1/2 inch Raised 2 Device IBERVILLE Square Box Cover, Steel

Price $17.3417 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:72 C 17

Description

Two Gang Device Cover, 6.3 Cubic Inches, 4-11/16 Inch x 1/2 Inch Raised, Pre-Galvanized Steel

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Outlet Box Cover Type Square
Length 4-11/16 in Width 4-11/16 in
Material Steel Nominal Capacity 6.3 in³
Number of Outlets 2 Color Silver
Finish Pre-Galvanized Standards UL File Number E2969
UPC 785991145700

Packages

25 - UNIT - (25) 230 - UNIT = 230
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok