Abbotsford
appaja100

EGS AJA100 AE Series Mounting Box AJA Adapter

Price $200.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AJA100

Description

Appleton AJA100 Mounting Box Angle Adapter for use with AJA Service Back Boxes.FEATURES:- Number Of Outlet: 1- Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum- Size: 1 - 2"- Cable Entry: (1) 1 - 2" Hub- Knockouts: No - Finish: Epoxy Powder Coat- Height: 5.87" - Width: 5.87"- Depth: 4.81"

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Angle Adapter Type 1-Outlet, Square
Dimensions 149 mm W x 88.9 mm D Material Copperfree Aluminum
Size 1/2 in Cable Entry (1) 1 - 2 in Hub
For Use With Powertite 60, 100 and 150 AMP Receptacles Application For Powertite 60, 100 And 150 AMP Receptacles
UPC 781381500012

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok