Abbotsford
hofc8c8

HOFFMAN 8 inch x 8 inch x 7.09 inch Consolet Enclosure Type 12 Mild Steel, Gray

Price $337.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:C8C8
Documents Documents

Description

Consolet are ideal for mounting small control or instrumentation devices where the desirable access requires a 30 or 60° surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. 14 gauge steel with ANSI 61 grey polyester powder paint inside and out over pre-treated surfaces. Seams continuously welded and ground smooth, no holes or knockouts. Bonding provision on cover. Oil-resistant gasket and adhesive. Control panel attached with continuous hinge along bottom edge.


Can be positioned on either of two sides to provide a 30- or 60-degree surface access

Seams continuously welded and ground smooth

No holes or knockouts

Captivated cover screws thread into sealed wells

Bonding provision on cover

Oil-resistant gasket and adhesive

Continuous hinge

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Consolet Enclosure Type Single Door
Width 8 in Depth 7.09 in
Height 8 in NEMA Rating IP65
Mounting Type Surface Material Steel
Finish Powder Coated Color Gray
Standards UL 508A Listed, Type 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, 13, File Number E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65 Application Controls and Drives
UPC 783510595005

Packages

1 - UNIT - 1