Abbotsford
hofa72p48f1

HOFFMAN 60 inch x 44 inch Full Panel for Free-Stand Type 4, 4X and 12 Single- and Dual-Access Two-Door Enclosures with Mounting Channel

Price $1,550.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72P48F1
Documents Documents

Description

Panel for free-stand type 4, 4X and 12 single and dual access two door enclosure with mounting channel. 10 gauge steel and can be positioned anywhere along horizontal mounting channels. Finished with white polyester powder paint and furnished with plated mounting hardware.


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 1829 mm Width 1219 mm
Material Steel Color White
Finish Powder Coated For Use With 72.06 x 48.06 in Free-Stand Type 4, 4X and 12 Single and Dual-Access Two-Door Enclosures with Mounting Channel
Application For Two-Door Single Access and Two-Door Dual Access Free-Stand Type 4, 4X and 12 Enclosures with Mounting Channel are 10 Gauge Steel UPC 783510270209

Packages

1 - UNIT - 1
Customers who bought this item also bought