Abbotsford
hofa12p10

HOFFMAN 10.75 x 8.88 Painted Steel Panel for Junction Boxes

Price $28.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A12P10
Documents Documents

Description

The A12P10 is a Perforated Panel made of 14-gauge steel finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels. Suitable for use with junction box.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 273 mm Width 226 mm
Material Painted Steel Color White
Finish Powder Coated For Use With 12 x 10 in Junction Boxes
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510547905

Packages

4 - UNIT - 4 192 - SKID - 192
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok