Abbotsford
HOFA60N7224FSLP

HOFFMAN A60N7224FSLP LRG TYPE 1 ENC 2 DOOR

Price $4,253.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A60N7224FSLP
Documents Documents

Description

Robust NEMA Type 1 enclosure for general industrial use to protect equipment and employees. This Free-Stand Type 1, A60N7224FSLP item measures 60.00x72.00x24.00 inches with a material of Steel colored Gray.


Enclosure back is 12 gauge for increased stiffness

4-in. high 10 gauge steel integral lifting base

Heights from 48 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.

Sturdy 7 gauge lifting tabs

Flush doors

3-point latch with heavy-duty handle

Padlock provision in handle

Predrilled holes in lifting base provide bolt-down capability

Easily reversible doors on single-door models

Overlapping doors with no center post on two-door models

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Free-Stand, Dust-Resistant Width 72 in
Depth 24 in Height 60 in
NEMA Rating 1 Indoor, electrical protection Material Mild Steel
Finish Powder Coated Color Gray
Standards UL508A Listed, Type 1, File No. E61997, cUL Listed per CSA C22.2 No. 40, Type 1, File No. E61997, NEMA/EEMAC Type 1, IEC 60529 IP30 Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 783510138844

Packages

1 - UNIT - 1