Abbotsford
exm5412dds606012

EXM 5412-DDS606012 METALLIC ENCLOSURE

Price $3,453.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EXM
Manufacturer #:5412-DDS606012

Description

The 5412 DDS series is used indoors or outdoors in areas where the enclosures may be subject to hosing or water coming from any direction, or for protection against dust, dirt or oil splashing. Made of high quality steel, with continuously welded corner seams. The doors are secured by ΒΌ turn locks. A system prevents the opening of the secondary door when the master door (right) is closed. A robotically poured-in-place seamless gasket ensures a durable seal. The cabinet has die cast hinges, with stainless steel captive pins. The body's construction is designed to prevent dripping water from entering the enclosure. The center post is removable to facilitate the installation of the inner panel. Lifting eyebolts are provided. A strut channel is installed on the top face of the enclosure to mount lighting accessories. Paint color: ANSI 61 smooth gray. CSA Certified. UL Listed, NEMA 4, 12, IEC 60529 IP66.

Specifications

Brand Name EXM Manufacturing Sub Brand Eurobex®
Item Name Enclosure Type Double Door, Water, Oil and Dust Tight
Width 60 in Depth 12 in
Height 60 in Gauge 12 ga
NEMA Rating NEMA 4, 12, IP66 Series 5412 DDS
Mounting Type Floor Material Steel
Finish Powder-Coated Color ANSI/ASA 61 Gray
Standards CSA Certified, IEC 60529, UL Listed Application For Indoor/Outdoor
UPC 717678062055

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok