Abbotsford
HOFA544208LPG

HOFFMAN A544208LPG Enclosure 2-door steel floor-stand grey 54x42x8"

Price $2,842.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A544208LPG
Documents Documents

Description

Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels. Seams continuously welded and ground smooth; no holes or knockouts. Gasketed overlapping doors with no centerpost. 3-point latch mechanism operated by oil-tight key-lock handle. Latch rod rollers for easy door closing. Concealed, easy-to-remove hinges. Data pocket is high-impact thermoplastic. 12 inch floor stands welded to enclosure. Heavy-duty lifting eyes. Panel supports. Oil-resistant gasket. Collar studs for mounting optional panel. Bonding provision on door. Provision for mounting fluorescent light. Two finishes available: ANSI 61 grey, polyester powder paint outside and inside; or ANSI 61 grey outside and white, polyester powder paint inside. Optional panels available with a white or conductive finish.


Seams continuously welded and ground smooth; no holes or knockouts

3-point latch mechanism operated by oil-tight key-lock handle

Gasketed overlapping doors with no centerpost

Concealed, easy-to-remove hinges

Data pocket is high-impact thermoplastic

12-in. floor stands welded to enclosure

Heavy-duty lifting eyes

Panel supports

Oil-resistant gasket

Collar studs for mounting optional panel

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Free-Stand, Dust-Resistant Width 42 in
Depth 8 in Height 54 in
Gauge 12 AWG NEMA Rating 12 Indoor, dust-resistant
Material Mild Steel Finish Powder Coated
Color Gray Standards UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, CSA, File No. 42186, Type 12, IEC 60529, IP55
Application Controls and Drives; Power Distribution UPC 783510383091

Packages

1 - UNIT - 1