Abbotsford
hofa727218fsd

HOFFMAN 72.06 inch x 72.06 inch x 18.06 inch Type 12 Free-Stand Enclosure Two-Door Single-Access, White Interior Finish

Price $7,418.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A727218FSD
Documents Documents

Description

Two door single-access free stand enclosure made of 12 gauge steel. Seams continuously welded and ground smooth; no holes or knockouts. Stiffeners on back of two-door enclosure maintain flatness and increase rigidity. Lifting eyes for easy handling. 3-point latches operated by oil-tight key-locking handle. Latch rod rollers for easy door closing. Concealed, easy-to-remove hinges. Data pockets are high-impact thermoplastic. Internal mounting channels welded horizontally to sides at top, bottom and center. Optional panels and rack mount angles can be mounted anywhere along channels. Oil-resistant door gasket. Bonding provision on door. Provision for mounting fluorescent light.


Seams continuously welded and ground smooth; no holes or knockouts

Stiffeners on back of two-door enclosures maintain flatness and increase rigidity

Lifting eyes for easy handling

3-point latches operated by oil-tight key-locking handle

Concealed, easy-to-remove hinges

Data pockets are high-impact thermoplastic

Internal mounting channels welded horizontally to sides at top, bottom and center

Optional panels and rack mount angles can be mounted anywhere along channels

Oil-resistant door gasket

Bonding provision on door

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Gangable, Double Rear Door, Double Lock, Free-Stand
Width 72.06 in Depth 18 in
Height 72.06 in NEMA Rating NEMA 12, IP55
Mounting Type Floor Material Steel
Finish Powder Coated Color Gray
Standards UL 508A Listed, Type 12, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, File Number E61997, NEMA/EEMAC Type 12, E.I.A. RS310D, CSA Certified, File Number 42186, Type 12, IEC 60529, IP55 Application Controls and Drives; Power Distribution
UPC 783510269500

Packages

1 - UNIT - 1