HOFFMAN 90.06 x36.06 x20.06 Hoffman Type 12 Free-Stand Enclosure One-Door Single Access, White Interior Finish
Description
One door single-access free stand enclosure made of 12 gauge steel. Seams continuously welded and ground smooth; no holes or knockouts. Stiffeners on back of two-door enclosure maintain flatness and increase rigidity. Lifting eyes for easy handling. 3-point latches operated by oil-tight key-locking handle. Latch rod rollers for easy door closing. Concealed, easy-to-remove hinges. Data pockets are high-impact thermoplastic. Internal mounting channels welded horizontally to sides at top, bottom and center. Optional panels and rack mount angles can be mounted anywhere along channels. Oil-resistant door gasket. Bonding provision on door. Provision for mounting fluorescent light.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Gangable, Double Rear Door, Double Lock, Free-Stand |
Width | 36.06 in | Depth | 20 in |
Height | 90.06 in | NEMA Rating | NEMA 12, IP55 |
Mounting Type | Floor | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | UL 508A Listed, Type 12, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, File Number E61997, NEMA/EEMAC Type 12, E.I.A. RS310D, CSA Certified, File Number 42186, Type 12, IEC 60529, IP55 | Application | Controls and Drives; Power Distribution |
UPC | 783510253103 |
Packages
1 - UNIT - 1 |