EXM SASKPOWER202008-NL Enclosure NEMA 3R 20 in H x 20 in W x 8 in D
Specifications
Brand Name | EXM Manufacturing | Item Name | Enclosure |
Type | Weatherproof | Width | 20 in |
Depth | 8 in | Height | 20 in |
NEMA Rating | NEMA 3R |
Packages
10 - UNIT - (10) |
Brand Name | EXM Manufacturing | Item Name | Enclosure |
Type | Weatherproof | Width | 20 in |
Depth | 8 in | Height | 20 in |
NEMA Rating | NEMA 3R |
10 - UNIT - (10) |