HOFFMAN 72 inch x 24 inch x 24.6 inch Nema4 Hoffman Steel Enclosure, Grey
Description
Floor mount enclosure with two door and 3 point latches. Return flange around the door opening excludes liquids and contaminants. 12 gauge steel. Seams continuously welded and ground smooth, no holes or knockouts. Heavy gauge continuous hinge with stainless steel hinge pin. Data pocket is high-impact thermoplastic. 12 inch floor stands are welded to enclosure. Heavy-duty lifting eyes. Collar stud for mounting optional panels. Provision for mounting fluorescent light. ANSI 61 grey polyester paint inside and out over pre-treated surfaces. Optional panels have white or conductive finish.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Double Door, Three Lock |
Width | 72 in | Depth | 24 in |
Height | 74 in | Cover Type | 3-Point Latch |
Gauge | 12 ga | NEMA Rating | NEMA 4, IP66 |
Mounting Type | Floor | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | UL 508A Listed, Type 4, 12, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 4, 12, File Number E61997, NEMA/EEMAC, Type 3, 4, 12, 13, IEC 60529, IP66 | Application | For Indoor, Outdoor |
UPC | 783510154516 |
Packages
1 - UNIT - 1 |