Abbotsford
GESSTLDBX12128

HOFFMAN 12 inch x 12 inch x 8 inch Screw-Cover Type 1 Pull Box with Knockouts - Steel, ANSI 61 Gray

Price $65.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ASE12X12X8
Documents Documents

Description

Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately. ANSI 61 gray polyester powder paint finish inside and out. Features: Flat, removable covers with unique keyhole slots fastened with plated steel screws. Optional easy-to-remove knockouts on all four sides of the enclosure in various sizes. Provision for grounding. Mounting holes on back of box.


Unique keyhole screw slots in the cover

Available with or without knockouts

Various sizes of easy-to-remove concentric knockouts on all four sides of standard boxes with knockouts

Optional flush-mounted door frame available

Optional flush covers

Flat, removable covers fastened with plated steel screws

Provision for grounding

Mounting holes on back of box

Enclosures are finished with paint over plated surfaces

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Pull Box Type Four Lock, Single Door
Width 305 mm Depth 203 mm
Height 305 mm Cover Type Screw
Gauge 16, 14 or 12 NEMA Rating NEMA/EEMAC Type 1, IP30
Material Steel Finish Powder Coated
Color Gray Standards cUL Listed, UL 50, 50E, UL File Number E27525, CSA C22.2 No 40, IEC 60529
Application Use in Commercial and General Industrial Applications that Require a Junction or Pull Box UPC 783510469900

Packages

1 - UNIT - 1