HOFFMAN 10 x 8 x 4 Removable Hinge with Quick-Release Latch, Contoured, Type 12 Enclosure
Description
Featuring a quick-release latch, mounting brackets, rounded corners and an attractive finish, this enclosure can be used in applications where panel or cover mounting of controls is desired. Ideal for protecting equipment from indoor contaminants.SPECIFICATIONS:• Drawn 16 gauge steel• No welded seams or sharp corners• Removable door with unique lift-off hinges• Cover is removable and interchangeable• Quick-release latches• Oil-resistant gasket• Weldnuts provided for mounting optional panels and terminal• External wall-mounting brackets for easy installation• Bonding provision on door
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Contoured |
Width | 8 in | Depth | 4 in |
Height | 10 in | Cover Type | Removable, Hinged with Quick-Release Latch |
Gauge | 16 | NEMA Rating | NEMA 12 |
Interior Panel Number | A10P8/A10P8G | Material | Drawn Steel |
Finish | Polyester Powder Paint Outside | Color | ANSI 61 Gray |
Standards | CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP65 | Application | Used in Applications where Panel or Cover Mounting of Controls is Desired and for Protecting Equipment from Indoor Contaminants |
UPC | 783510600105 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |