Abbotsford
HOFA12106DL

HOFFMAN 12 inch x 10 inch x 6 inch Removable Hinge Quick-Release Latch Contoured Type 12 DL Box, ANSI 61 Gray

Price $350.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A12106DL
Documents Documents

Description

Featuring a quick-release latch, mounting brackets, rounded corners and an attractive finish, this enclosure can be used in applications where panel or cover mounting of controls is desired. Ideal for protecting equipment from indoor contaminants.SPECIFICATIONS:• Drawn 16 gauge steel• No welded seams or sharp corners• Removable door with unique lift-off hinges• Cover is removable and interchangeable• Quick-release latches• Oil-resistant gasket• Weldnuts provided for mounting optional panels and terminal• External wall-mounting brackets for easy installation• Bonding provision on door


Drawn enclosure

No welded seams or sharp corners

Removable door with unique lift-off hinges

Cover is removable and interchangeable

Quick-release latches

Oil-resistant gasket

Weldnuts provided for mounting optional panels and terminal

External wall-mounting brackets for easy installation

Bonding provision on door

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Junction Box Type Contoured
Width 10 in Depth 6 in
Height 12 in Cover Type Removable, Hinged with Quick-Release Latch
Gauge 16 NEMA Rating NEMA 12
Interior Panel Number A12P10/A12P10G Material Drawn Steel
Finish Polyester Powder Paint Outside Color ANSI 61 Gray
Standards CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP65 Application Used in Applications where Panel or Cover Mounting of Controls is Desired and for Protecting Equipment from Indoor Contaminants
UPC 783510604707

Packages

1 - UNIT - 1 2 - UNIT - 2