HOFFMAN 42 x60 x12 Hoffman Steel Wall-Mount Enclosure Continuous Hinge Two-Door with Handle, Type 12, Gray
Description
Wall mount enclosure with continuous hinge two door with handle. Made of 14 gauge steel. Seams continuously welded and ground smooth. External wall-mounting brackets. Formed external flange around all sides of enclosure door opening. Gasketed overlapping doors eliminate need for center post. 3-point latch mechanism operated by oil-tight key-locking handle. Latch rod rollers for easy door closing. Removable heavy gauge continuous hinge pin. Data pocket is high-impact thermoplastic. Collar studs provided for mounting optional panels. Bonding provision on both doors. for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Double Door, Three Lock, Gangable |
Width | 60 in | Depth | 12 in |
Height | 42 in | Cover Type | Continuous Hinge |
NEMA Rating | NEMA 12, IP55 | Mounting Type | Wall |
Material | Steel | Finish | Powder Coated |
Color | Gray | Standards | UL 508A Listed, Type 12, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, File Number E61997, NEMA/EEMAC Type 12, CSA File Number 42186: Type 12, IEC 60529, IP55 |
Application | Controls and Drives | UPC | 783510272104 |
Packages
1 - UNIT - 1 |