Abbotsford
HOFA602418FS

HOFFMAN A602418FS Enclosure 1-door free-stand steel grey 24.06x18.06x60.06"

Price $3,681.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A602418FS
Documents Documents

Description

ONE DOOR; HEIGHT 6 INCH; WIDTH 4 INCH; DEPTH 4 INCH; 304 STAINLESS STEEL; MATERIAL SPECIFICATION 16 GAUGE; SMOOTH BRUSHED; CONTINUOUS HINGE WITH REMOVABLE PIN, CLAMP, FOAM GASKETED, SCREW ON COVER; BACK PANEL A-6P4G, A-6P4SS; NEMA 4/4X/12/13, IP66; SERVICE TYPE INDOOR/OUTDOOR; APPROVAL UL 508, CSA, JIC; HOFFMAN[R] BRAND; CHEMCSS MODEL; APPLICABLE STANDARD IEC 60529; APPLICATION ELECTRICAL COMPONENT; ENVIRONMENTAL CONDITIONS CORROSION RESISTANT, WATER, WET; PANEL MATERIAL ZINC PLATED STEEL (A-6P4G), STAINLESS STEEL (A-6P4SS)


Seams continuously welded and ground smooth; no holes or knockouts

Stiffeners on back of two-door enclosures maintain flatness and increase rigidity

Lifting eyes for easy handling

3-point latches operated by oil-tight key-locking handle

Concealed, easy-to-remove hinges

Data pockets are high-impact thermoplastic

Internal mounting channels welded horizontally to sides at top, bottom and center

Optional panels and rack mount angles can be mounted anywhere along channels

Oil-resistant door gasket

Bonding provision on door

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Mild Steel Freestanding Industrial Enclosures Width 24.06 in
Depth 18.06 in Height 60.06 in
NEMA Rating 12 Indoor, dust-resistant Material Steel
Finish Powder Coat Color Gray
Standards UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, E.I.A. RS310D, CSA, File No. 42186, Type 12, IEC 60529, IP55 Application Controls and Drives; Power Distribution
UPC 783510250102

Packages

1 - UNIT - 1