Abbotsford
HOFA603610LP

HOFFMAN A603610LP Hoffman Enclosure Steel NEMA 12 60 in H x 36 in W x 10 in D White Inside, ANSI 61 Gray Outside

Price $2,313.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A603610LP
Documents Documents

Description

HEIGHT 6 INCH; WIDTH 4 INCH; DEPTH 3 INCH; STEEL; MATERIAL SPECIFICATION 16 GAUGE; POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE; RAL 7035 GRAY; NEMA 4/12, IP66; EXTERNAL BRACKET, WALL MOUNTING; CONTINUOUS HINGE COVER; APPROVAL UL 508A, CSA 22.2, CUL; HOFFMAN[R] BRAND


Seams continuously welded and ground smooth

External wall-mounting brackets for easy installation

Formed external return flanges around all sides of enclosure opening

Screw-down door clamps

Removable heavy-gauge continuous hinge pin

Hasp and staple for padlocking

Data pocket is high-impact thermoplastic

Collar studs provided for mounting optional panels

Bonding provision on door

Removable door with continuous hinge

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Mild Steel Wall Mounted Industrial Enclosures
Width 36 in Depth 10 in
Height 60 in Cover Type Removable, Continuous Hinged with Clamp
Gauge 14 NEMA Rating NEMA 12
Interior Panel Number A60P36/A60P36G Mounting Type Wall
Material Steel Finish Powder Coat
Color White Inside, ANSI 61 Gray Outside Standards CSA C22.2 No. 94, UL 508A, cUL, CSA 42186, IEC 60529, IP65
Application For Applications Requiring a Bright White Interior to Increase Control Visibility UPC 783510284909

Packages

1 - UNIT - 1