Abbotsford
HOFA603612LP

HOFFMAN A603612LP Hoffman Enclosure Steel NEMA 12, IP65 60 in H x 36 in W x 12 in D Gray

Price $2,430.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A603612LP
Documents Documents

Description

Wall mount enclosure, Continuous hinge with clamps, type 12, Formed external return flanges around all sides of enclosure opening, 14 gauge steel body and door, Removable heavy-gauge continuous hinge pin, Hasp and staple for padlocking, White inside with ANSI 61 grey finish outside, Applications which require a bright white interior to increase control visibility.


Seams continuously welded and ground smooth

External wall-mounting brackets for easy installation

Formed external return flanges around all sides of enclosure opening

Screw-down door clamps

Removable heavy-gauge continuous hinge pin

Hasp and staple for padlocking

Data pocket is high-impact thermoplastic

Collar studs provided for mounting optional panels

Bonding provision on door

Removable door with continuous hinge

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Gangable, Single Door, Three Lock
Width 36 in Depth 12 in
Height 60 in Cover Type Continuous Hinge with Clamps
NEMA Rating NEMA 12, IP65 Mounting Type Wall
Material Steel Finish Powder Coated
Color Gray Standards UL 508A Listed, Type 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, 13, File Number E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65
Application Controls and Drives UPC 783510285609

Packages

1 - UNIT - 1